233002 / 1/4in Hex Shank, #2 Philips Screwdriver Bit 30mmL
- Mfr # 1102
- Zoro # G823580267
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1102
- Zoro #
- G823580267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Screwdriver Bit #2, 1/4 Inch Hex Shank, 30mm Length, Precision Fit, Durable Steel Construction - 1102 - Professional Screwdriver Bit This #2 Phillips screwdriver bit is built for consistent fit and dependable driving performance. The 1/4in hex shank design supports quick bit changes and compatibility with common bit holders and drivers, while the compact 30mm length helps with control in tighter work areas. Made from High Speed Steel and heat treated for toughness, it's designed to hold up under repeated professional use. Size markings are stamped for fast identification and tool organization, reducing time spent sorting through similar bits. Key Benefits #2 Phillips head and 1/4in hex shank suit common fastening tasks. 30mm overall length supports controlled driving and access in tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design creates a tough exterior with superior inner core strength. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for dependable performance and fit. SKU 1102 is a professional-grade screwdriver bit designed to perform over a lifetime of heavy use. Its precision fit, durable steel construction, and clear size identification make it a practical choice for technicians who need reliable, repeatable results across demanding fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.