1/4in Hex Shank, PZ 1 - PZ 2 Reversible blade
- Mfr # 502412
- Zoro # G723582927
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502412
- Zoro #
- G723582927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Reversible Screwdriver Blade PZ1 and PZ2 Sizes 1/4 Inch Hex Shank Dual-End Design - 502412, Professional Reversible Screwdriver Blade This reversible Pozidriv screwdriver blade combines PZ1 and PZ2 tips in a single dual-end design, built around a 1/4in hex shank for secure bit-holder compatibility. The 180mm overall length provides added reach while maintaining controlled handling for day-to-day service work. Made from Chromium-vanadium steel alloy and finished for corrosion resistance, the treated shaft is designed for heavy-duty durability. Key Benefits Reversible PZ1/PZ2 blade reduces tool changes during varied Pozidriv fastener work. 1/4in hex shank fits common holders for secure engagement and easy swaps. 180mm overall length improves reach while keeping steady control in tight areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help protect the blade in harsh shop conditions. Treated shaft supports heavy-duty applications and sustained professional use. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU 502412 is designed for technicians who need a durable reversible Pozidriv blade that holds up under repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.