Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Tamperproof Star Bit 56mmL
- Mfr # 7315
- Zoro # G323581153
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7315
- Zoro #
- G323581153
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-15 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 7315 screwdriver bit This T-15 tamperproof star screwdriver bit is built for controlled, repeatable fastening with a secure 1/4in hex shank fit. The 56mm overall length balances reach and handling for precise drive engagement when working with tamperproof star screws. Manufactured from High Speed Steel and heat treated for strength, it's designed to hold up under professional use while helping resist corrosion. A permanently stamped size marking supports fast identification during tool organization and workflow. Key Benefits 1/4in hex shank helps ensure a secure fit in compatible drivers. T-15 tamperproof star profile supports reliable engagement on security fasteners. 56mm overall length balances access, control, and stable screwdriving performance. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with strong core for long service life. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for quality and consistent professional performance. SKU: 7315. Built to perform over extended heavy use while maintaining consistent fit and durability in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.