27mm Hex Shank, 30mm Hex Screwdriver Bit
- Mfr # 2930
- Zoro # G723579828
product price:Â
$
27.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2930
- Zoro #
- G723579828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 30mm Size, 27mm Hex Shank, Durable S2 Steel Construction, Precision Fit - 2930 Professional Screwdriver Bit This professional screwdriver bit pairs a 27mm hex shank with a 30mm hex screwdriver bit size for reliable engagement and consistent torque transfer. With a 55mm (2.17 inch) overall length, it fits compact tool setups while maintaining a stable working profile. Built for repeat use in demanding environments, the bit is heat treated for a tough exterior and strong inner core. Size markings are stamped directly on the tool for fast identification and long-term organization in drawers, rails, and portable kits. Key Benefits 27mm hex shank and 30mm hex bit size for secure fitment. 55mm overall length supports controlled access without excess bulk. Heat-treated construction delivers a durable exterior and strong inner core. Made from Chromium Molybdenum Alloy Steel for strength and corrosion resistance. Stamped size markings provide permanent, easy identification during daily tool sorting. Meets or exceeds ANSI standards for consistent quality and performance. SKU 2930 is designed and made for professional technicians who depend on dependable fit, durable materials, and clear identification in the field. The combination of alloy steel construction, heat treatment, and ANSI-aligned quality makes it a practical addition to any professional hand tool system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.