Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Star Screwdriver Bit 88mmL
- Mfr # 6509
- Zoro # G323579075
product price:Â
$
4.42
/ea
Sold in multiples of 2 for
$8.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6509
- Zoro #
- G323579075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-9 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 6509 Star Screwdriver Bit SKU: 6509. This T-9 star screwdriver bit is built around a 1/4 inch hex shank and an 88mm overall length for controlled reach in precision fastening work. The star (Torx-style) profile is intended to seat securely while maintaining stable engagement through repeated use. Manufactured from High Speed Steel and heat treated for a hard exterior with a strong inner core, the bit is designed to hold up under professional, heavy-use conditions. Size markings are stamped directly on the bit for quick identification and consistent tool organization. Key Benefits T-9 star tip with 1/4 inch hex shank for secure fitment. 88mm overall length provides added reach while maintaining precise control. High Speed Steel construction supports strength, durability, and anti-corrosive performance. Heat-treated design creates a tough exterior and reinforced inner core. Stamped size marking enables fast identification and improved toolbox organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit focuses on dependable fit, long-term durability, and easy identification in a busy tool setup. The combination of High Speed Steel, heat treatment, and ANSI-aligned manufacturing standards supports consistent performance for precision star fasteners over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.