Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 7/32in Hex Screwdriver Bit 200mmL
- Mfr # 3814
- Zoro # G223579090
product price:Â
$
8.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3814
- Zoro #
- G223579090
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 3814 Hex Driver Bit SKU: 3814. This 7/32in hex screwdriver bit features a 1/4in hex shank and a 200mm (7.87in) overall length for extended reach and controlled fastening. Built for professional hand tool setups, it supports consistent fit and reliable engagement where standard-length bits fall short. Constructed from High Speed Steel and heat treated for strength, the bit is designed to hold up under repeated, heavy use while maintaining durability and anti-corrosive properties. Size markings are stamped for fast identification and better organization in toolboxes and bit holders. Key Benefits 1/4in hex shank fits common holders, drivers, and professional bit systems. 7/32in hex profile supports precise fastening with consistent engagement and control. 200mm overall length (7.87in) improves access in deeper or obstructed spaces. High Speed Steel construction delivers high strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size identification improves organization and speeds up bit selection. The Genius Tools Hex Screwdriver Bit 7/32 Inch Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Steel - 3814 is engineered for long service life in demanding environments. With durable materials, clear size marking, and ANSI-aligned performance, it delivers dependable results for technicians who rely on consistent tool quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.