Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2x10.0mm Slotted Bit 36mmL
- Mfr # 700290
- Zoro # G523581212
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700290
- Zoro #
- G523581212
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 10.0mm Size 5/16 Inch Hex Shank 36mm Length Precision Drive Durable Construction - 700290 slotted screwdriver bit This slotted bit is built for precision drive work where consistent fit and controlled torque transfer matter. It features a 5/16 inch hex shank and a 1.2 x 10.0mm slotted tip profile, designed to seat securely in compatible fasteners and tool holders. With a compact 36mm overall length, it supports detailed work and access in tighter spaces. A treated shaft is specified to increase strength and durability for demanding applications and long-term professional use. Key Benefits 5/16 inch hex shank provides secure retention and reliable torque transfer. 1.2 x 10.0mm slotted bit profile supports accurate engagement in slotted fasteners. 36mm overall length helps with control in compact, close-quarter work. Treated shaft increases strength and durability for tough, repeat-use applications. Ergonomic soft grip handle design improves comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 700290 is intended for professional technicians who need a slotted driver bit that holds up under heavy use while maintaining precise fit. The combination of hex shank compatibility, compact length, and reinforced shaft supports reliable daily performance in a wide range of service and assembly tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.