Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 8mm Hex Screwdriver Bit 56mmL
- Mfr # 2348
- Zoro # G623580719
product price:Â
$
2.92
/ea
Sold in multiples of 3 for
$8.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2348
- Zoro #
- G623580719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 8mm Size, 5/16 Inch Hex Shank Drive, 56mm Length, Durable Construction - 2348, Hex Screwdriver Bit This 8mm hex screwdriver bit is built around a 5/16 inch hex shank drive and a compact 56mm overall length for controlled fastening. The bit size is clearly stamped for quick identification, helping keep sets organized and reducing time spent searching for the right size. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to handle repeated professional use. Key Benefits 8mm hex screwdriver bit with 5/16 inch hex shank drive compatibility. 56mm overall length (2.2 inches) supports access in tighter work areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. Designed and made for professional technicians, this bit focuses on practical details that matter during daily service work: consistent fit, durable materials, and easy size recognition. Its compact length and 5/16 inch hex shank make it a straightforward addition to a professional hand tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.