Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Tamperproof Star Bit 160mmL
- Mfr # 7709
- Zoro # G223580584
original price:Â $7.29 , new price: $6.56 , 10 percent off
new price:Â
$
6.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7709
- Zoro #
- G223580584
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-9 Size 1/4 Inch Hex Shank 160mm Length Precision Drive Durable Construction - 7709 Screwdriver Bit This tamperproof T-9 star screwdriver bit is built for controlled fastening with a secure 1/4in hex shank interface. The 160mm overall length helps extend reach while maintaining stability for precision work. Made from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed to hold up under professional use. The size marking is stamped for quick, permanent identification and cleaner tool organization. Key Benefits T-9 tamperproof star tip supports secure fastening on compatible fasteners. 1/4in hex shank fits standard bit holders and many driver tools. 160mm (6.3in) overall length improves access in harder-to-reach areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior and strong inner core performance. Stamped size marking aids fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade quality. SKU: 7709. This bit is intended for technicians who need consistent fit and durability from a long-reach tamperproof star profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.