1/4in Hex Shank, 7/64in Hex Screwdriver Bit 30mmL
- Mfr # 3107
- Zoro # G023582009
product price:Â
$
1.07
/ea
Sold in multiples of 6 for
$6.42
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3107
- Zoro #
- G023582009
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 7/64 Inch Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 3107, Hex Screwdriver Bit This 7/64in hex screwdriver bit is built for precise hex fastener driving with a standard 1/4in hex shank interface. With a compact 30mm (1.18in) overall length, it suits controlled work where bit reach is not the priority and stable engagement matters. Constructed from High Speed Steel and heat treated for a tough exterior with strong inner core performance, it is designed for professional technicians who depend on consistent fit and durability. The size is stamped for quick identification during tool organization and fast selection. Key Benefits 7/64in hex bit size supports accurate fastening and reduced fastener rounding. 1/4in hex shank provides broad compatibility with bit holders and drivers. 30mm (1.18in) overall length fits compact setups and controlled driving tasks. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design balances tough exterior wear resistance with strong core performance. Stamped size marking enables faster identification and more organized tool storage. Meets or exceeds ANSI standards for professional-grade consistency and reliability. SKU: 3107. Built to professional-grade expectations, it focuses on dependable fit, durable steel construction, and easy size recognition for efficient everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.