Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Tamperproof Star Bit 56mmL
- Mfr # 7309
- Zoro # G023579986
product price:Â
$
2.55
/ea
Sold in multiples of 3 for
$7.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7309
- Zoro #
- G023579986
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-9 Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Construction - 7309 Professional Screwdriver Bit This professional screwdriver bit is built for tamperproof star fasteners where consistent fit and dependable torque transfer matter. The T-9 tamperproof star profile pairs with a 1/4in hex shank for broad compatibility with bit holders and driver tools. With a 56mm (2.2in) overall length, it balances reach and control for precision work. High Speed Steel construction and heat treatment support long-term durability and resistance to corrosion, while stamped size markings help keep your tool setup organized. Key Benefits T-9 tamperproof star tip delivers secure engagement and controlled torque transfer. 1/4 inch hex shank fits common drivers, bit holders, and extensions. 56mm overall length provides practical reach while maintaining stable handling. High Speed Steel build offers high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with strong inner core support. Stamped size marking enables fast, permanent identification during tool organization. Engineered for professional technicians and heavy-use environments, this bit is designed to maintain performance over time through durable materials, heat treatment, and clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.