1/4in Hex Shank, 1/8in Wobble Hex Bit 30mmL
- Mfr # 5108
- Zoro # G023580739
product price:Â
$
1.66
/ea
Sold in multiples of 4 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5108
- Zoro #
- G023580739
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit 1/8 Inch Wobble Style 1/4 Inch Hex Shank 30mm Length Precision Drive - 5108, Wobble Hex Screwdriver Bit This wobble-style hex screwdriver bit is built for controlled driving and consistent fitment in precision work. With a 1/4in hex shank and a 1/8in wobble hex bit profile, it supports stable engagement while helping you maintain alignment and access where standard bits feel restrictive. Manufactured from High Speed Steel and heat treated for professional use, it is designed to handle repeated fastening cycles while resisting corrosion. Clear, stamped size markings support fast identification during setup and tool organization. Key Benefits 1/4in hex shank pairs with standard bit holders and driving tools. 1/8in wobble hex bit design supports secure fit and added versatility. 30mm overall length balances reach and control for tighter work areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior and strong inner core. Permanently stamped size marking makes identification quick and reliable. Meets or exceeds ANSI standards for quality and professional consistency. Built for professional technicians and serious tool users, this bit focuses on longevity, clarity, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.