Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 88mmL
- Mfr # 2549
- Zoro # G123578582
product price:Â
$
8.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2549
- Zoro #
- G123578582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 88mm Length, Durable S2 Steel Construction - 2549 Professional Hex Screwdriver Bit SKU 2549 is a 9mm hex screwdriver bit with a 9mm hex shank and an overall length of 88mm (3.46 inches). Built for professional technicians, it's designed for consistent fit, controlled reach, and dependable performance in demanding hand-tool and bit-driver work. Constructed from high speed steel for strength and durability, the bit also features anti-corrosive properties for longer service life. Heat treatment supports a tough exterior with a strong inner core, helping it hold up under heavy, repeat professional use. Key Benefits 9mm hex shank and 9mm tip for a precise, secure engagement. 88mm overall length balances reach and control in tight work areas. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear and maintain performance over time. Heat-treated for a tough exterior and strong inner core strength. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for quality and professional expectations. Designed as a professional-grade bit, it supports efficient workflows with clearly stamped sizing and a durable build intended for repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.