Shop GENIUS TOOLS
Create Account
203050 / 1/4in Hex Shank, 0.8 x 5.0mm Slotted Bit 30mmL
- Mfr # 1150
- Zoro # G223580423
product price:Â
$
0.93
/ea
Sold in multiples of 7 for
$6.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1150
- Zoro #
- G223580423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 0.8 x 5.0mm Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 1150, Screwdriver Bit This slotted screwdriver bit is built for controlled, accurate driving with a compact 30mm overall length. The 1/4 inch hex shank supports quick bit changes and secure fitment in compatible drivers. Made from High Speed Steel and heat treated for performance, it delivers a tough exterior with strong core durability, while offering anti-corrosive properties for long-term shop use. The size marking is stamped for fast identification when organizing and selecting bits. Key Benefits 0.8 x 5.0mm slotted profile supports precise, consistent screw engagement. 30mm overall length (1.18 inches) suits tight access and detailed work. 1/4 inch hex shank fits standard bit holders and quick-change systems. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables quick identification and better tool organization. SKU 1150 is designed for professional technicians who rely on repeatable performance under heavy use. Its material choice, heat treatment, and clearly stamped sizing help maintain efficiency in a precision drive workflow, while the compact format keeps the bit practical for confined spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.