Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Bit Holder, 45mmL
- Mfr # 424514
- Zoro # G623579188
product price:Â
$
9.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424514
- Zoro #
- G623579188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 14mm Size 1/2 Inch Drive 45mm Length Durable Construction - 424514 Professional Bit Holder This 1/2in drive 14mm hex shank bit holder is designed for secure bit retention and consistent fit during service work. With a 45mm (1.77in) overall length, it offers a compact profile that stays easy to control around fasteners. Manufactured from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. The size is stamped for permanent identification, supporting faster tool selection and cleaner organization in a professional hand tool setup. Key Benefits 1/2in drive 14mm hex shank design holds bits securely during use. 45mm overall length provides compact reach and controlled handling around fasteners. Chromium-vanadium steel alloy construction offers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Detent design supports quick bit installation and removal with reliable retention. Knurled body grip improves hand control when positioning or changing bits. Stamped size markings enable permanent, easy identification for better organization. Built to meet or exceed ANSI standards and designed for professional technicians, this bit holder is made for repeated, heavy use. SKU: 424514.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.