Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Hex Bit Holder, 46mmL
- Mfr # 384608
- Zoro # G423583576
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384608
- Zoro #
- G423583576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Holder 1/4 Inch Hex, 3/8 Inch Drive, 46mm Length, Durable Construction - 384608, Socket Drive Bit Holder This 3/8in drive to 1/4in hex bit holder is built for reliable bit retention and controlled hand or ratchet-driven use. With a compact 46mm (1.81in) overall length, it supports precise work in tighter areas while keeping the connection stable and easy to manage. Made from Chromium-vanadium steel alloy, it's designed for high strength, long service life, and anti-corrosive performance. Clear, stamped size markings support faster identification during tool selection and organization. Key Benefits 3/8in drive to 1/4in hex bit holder for secure bit engagement. 46mm overall length helps access tight spaces without sacrificing control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Detent mechanism supports quick installation and removal of 1/4in hex bits. Knurled body grip improves handling and reduces slip during manual positioning. Permanently stamped sizing aids fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 384608 is designed and made for professional technicians and built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.