Shop GENIUS TOOLS
Create Account
1/4in Hex Snank, Bit Holder With Ratchet Handle (new # 524+2988)
- Mfr # 280170
- Zoro # G423581800
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280170
- Zoro #
- G423581800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder with Ratchet Handle 1/4 Inch Hex Shank Quick-Change Drive Durable Design - 280170 Professional Bit Holder Tool SKU: 280170. This 1/4in hex shank bit holder with ratchet handle is built for controlled fastening and quick bit changes in professional hand tool workflows. Its 150mm (5.91 in.) overall length supports access and leverage while maintaining compact handling. Constructed from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term reliability. A high impact plastic handle improves durability and grip, and the spring loaded detent helps keep bits secure while allowing fast removal and attachment. Key Benefits 1/4in hex shank quick-change drive for common bits and accessories. 150mm (5.91in) overall length balances reach, control, and leverage. Chromium-vanadium steel alloy resists corrosion while maintaining high strength. Spring loaded detent enables fast bit changes and secure retention. High impact plastic handle improves grip and helps withstand jobsite wear. Meets or exceeds ANSI standards for consistent, professional tool performance. Designed and made for professional technicians, this bit holder with ratchet handle is built to perform over a lifetime of heavy use. The durable materials, secure detent system, and ANSI-aligned construction help ensure dependable results in repeated service, repair, and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.