Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Hex Shank Bit Holder
- Mfr # 416+
- Zoro # G523579578
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 416+
- Zoro #
- G523579578
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Holder 1/2 Inch Hex Shank 1/2 Inch Drive Durable Construction - 416+ Professional Bit Holder This 1/2in drive bit holder is designed to secure 1/2in hex shank bits for controlled, consistent engagement in professional hand-tool setups. The compact 40mm overall length helps maintain access and leverage where space is limited. Built from Chromium-vanadium Steel Alloy, it delivers high strength with anti-corrosive properties for demanding shop environments. Key Benefits 1/2in drive to 1/2in hex shank interface for secure bit retention. 40mm overall length supports compact access in tight working areas. Chromium-vanadium Steel Alloy construction for high strength and durability. Anti-corrosive properties help resist wear in harsh shop environments. Meets or exceeds ANSI standards for reliable, consistent performance. Professional grade design intended for technicians and long-term heavy use. Use this bit holder to keep 1/2in hex shank bits firmly seated while working with a 1/2in drive setup. Its durable alloy construction and standards compliance make it a dependable choice for routine service work where consistent fit, strength, and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.