Shop GENIUS TOOLS
Create Account
3/8in Dr. 1 /4inHex Impact Bit Holder, 39 mmL
- Mfr # 364608
- Zoro # G023579405
product price:Â
$
7.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364608
- Zoro #
- G023579405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Bit Holder 1/4 Inch Hex, 3/8 Inch Drive, 39mm Length, Heavy-Duty Steel Construction - 364608 impact bit holder This impact bit holder adapts a 3/8in drive tool to accept 1/4in hex shank impact bits. It's designed for dependable bit retention and consistent torque transfer in demanding service work, while keeping the overall setup compact. Built from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is made to handle repeated impact use and resist corrosion. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 3/8in drive accepts 1/4in hex shank impact bits for versatile setups. Chromium Molybdenum Alloy Steel construction delivers high strength under heavy loads. Heat treated via oil quenching for durable exterior and strong inner core. Matte black oxide coating adds corrosion resistance and long-term wear protection. Stamped size identification supports faster tool organization and reliable selection. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. SKU: 364608. This holder is professional grade and intended for technicians who depend on repeatable results. Its compact format supports controlled access in tight areas, while the hardened, impact-ready construction is suited to long-term, heavy-duty use without sacrificing identification or durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.