Shop GENIUS TOOLS
Create Account
1/4in SAE Hex Nut Driver 165mmL
- Mfr # 593716
- Zoro # G023578910
original price:Â $7.10 , new price: $6.39 , 10 percent off
new price:Â
$
6.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593716
- Zoro #
- G023578910
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 1/4 Inch SAE Drive 165mm Length Durable Steel Construction - 593716 Professional Hex Nut Driver Built for consistent fastening performance, this 1/4in SAE hex nut driver is designed for professional technicians who need dependable fit and long-term durability. The 165mm (6.5in) overall length supports controlled access while maintaining leverage and comfort. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, the driver is engineered to handle frequent use in demanding environments. A treated shaft increases strength for tough applications, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help maintain secure engagement. Key Benefits 1/4in SAE hex nut driver tip supports common hex fastener sizes. 165mm (6.5in) overall length balances reach, leverage, and precise control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip and resists jobsite wear. Corrosion-resistant hex nut holder promotes secure fastener engagement during use. SKU 593716 is made to meet or exceed American National Standards Institute requirements and aligns with the expectations of professional-grade hand tools. Its material selection, treated shaft, and durable handle design provide a reliable hex nut driver option for repeated, high-use environments without sacrificing comfort or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.