Shop GENIUS TOOLS
Create Account
8mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594658
- Zoro # G623583635
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594658
- Zoro #
- G623583635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 8mm Metric Long Shaft with Magnetic Tip 260mm Length - 594658 Professional Hex Nut Driver This 8mm metric long shaft hex nut driver is built for controlled fastening where extra reach and secure nut retention matter. The magnetic tip helps keep hardware in place during positioning and removal, reducing dropped fasteners in hard-to-access areas. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. A treated shaft supports heavy duty use, while the ergonomic hard impact plastic handle provides a stable grip for consistent torque and reduced hand fatigue. Key Benefits 8mm long hex nut driver with magnet for secure fastener retention. 260mm overall length improves reach while maintaining control in tight spaces. Chromium-vanadium steel alloy delivers strength and anti-corrosive performance over time. Treated shaft increases durability for demanding applications and repeated professional use. Ergonomic hard impact plastic handle supports comfort and steady handling during extended work. Corrosion-resistant hex nut holder helps maintain consistent fit and reliable engagement. Meets or exceeds ANSI standards for dependable quality and performance expectations. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.