Shop GENIUS TOOLS
Create Account
1/4in SAE Hex Nut Driver With Magnet 165mmL
- Mfr # 593516
- Zoro # G723582101
product price:Â
$
9.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593516
- Zoro #
- G723582101
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 1/4 Inch SAE Magnetic Tip 165mm Length - 593516 Professional Hex Nut Driver This 1/4in SAE hex nut driver is built for controlled fastening where a nut driver offers better engagement than a standard screwdriver. The magnetic tip helps hold fasteners in place, reducing drops and improving alignment during installation or removal. Constructed from Chromium-vanadium steel alloy and paired with an ergonomic hard impact plastic handle, it is designed for durability in repeated shop use. The 165mm overall length supports reach while maintaining steady handling in confined areas. Key Benefits 1/4in SAE hex nut driver with magnet to retain nuts securely. 165mm overall length balances reach, leverage, and precise control. Chromium-vanadium steel alloy construction for strength and corrosion resistance. Treated shaft increases durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle improves grip and long-term comfort. Corrosion-resistant hex nut holder supports reliable performance over time. Meets or exceeds ANSI standards for safety and performance expectations. Designed for professional technicians and serious tool users, this nut driver emphasizes fit, retention, and repeatable durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.