Shop GENIUS TOOLS
Create Account
13mm Metric Long Hex Nut Driver With Magnet 270mmL
- Mfr # 595663
- Zoro # G823581417
product price:Â
$
17.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595663
- Zoro #
- G823581417
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 13mm Metric Magnetic Tip 270mm Length - 595663 Professional Hand Tool This 13mm metric long hex nut driver is built for controlled fastener handling in demanding service work. A magnetic hex nut holder helps keep nuts and bolts secured on the driver for steadier placement, while the extended length improves reach in confined or recessed areas. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it features a treated shaft for added durability. An ergonomic hard impact plastic handle supports a firm, comfortable grip during repeated fastening tasks. Key Benefits 13mm long hex nut driver with magnet for secure fastener retention. 270mm overall length helps reach recessed or hard-to-access hardware. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear in tough working environments. Treated shaft increases strength for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. SKU 595663 is designed and made for professional technicians, combining a corrosion-resistant hex nut holder with a durable handle and reinforced shaft. The magnetic tip supports cleaner, more controlled fastener positioning, while the long profile improves access without sacrificing strength or reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.