5/16in SAE Hex Nut Driver 180mmL
- Mfr # 594720
- Zoro # G723584556
product price:Â
$
8.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594720
- Zoro #
- G723584556
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 5/16 Inch SAE, 180mm Length, Precision Drive, Durable Construction - 594720 Professional Hex Nut Driver This 5/16in SAE hex nut driver is built for controlled, repeatable fastening where a dedicated nut driver improves speed and access. With a 180mm overall length, it provides added reach and leverage while keeping the tool balanced in hand for daily professional work. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for dependable performance over time. The treated shaft is designed for heavy-duty durability, and the ergonomic hard impact plastic handle supports a secure grip during demanding tasks. Key Benefits 5/16in hex nut driver profile for consistent fit on compatible fasteners. 180mm overall length helps reach recessed or hard-to-access fastening points. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases strength and durability for tough, heavy-use applications. Ergonomic hard impact plastic handle supports comfort and long-term durability. Corrosion-resistant hex nut holder helps maintain secure fastener engagement. SKU 594720 is designed and made for professional technicians who need a nut driver that holds up under repeated use. The combination of durable materials, a treated shaft, and an ergonomic handle supports reliable performance while maintaining the precision feel expected from professional hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.