Shop GENIUS TOOLS
Create Account
1/4in x 5/16in Double Ended Offset Ring Wrench
- Mfr # 750810
- Zoro # G923580860
original price:Â $10.87 , new price: $9.78 , 10 percent off
new price:Â
$
9.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750810
- Zoro #
- G923580860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1/4 x 5/16 Inch Mirror Finish Durable Steel - 750810 Professional Hand Tool This double ended offset ring wrench combines two common sizes-1/4in and 5/16in-into a single, compact hand tool. The offset ring design is built for better access to fasteners in tight or obstructed areas while maintaining a secure grip. Made from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for high strength and durability in professional environments. The mirror finish supports easy wipe-down after use, and stamped size markings help keep toolboxes organized. Key Benefits Double ended ring wrench covers 1/4in and 5/16in fastener sizes. Offset ring ends reach difficult fasteners while keeping a strong grip. 167mm (6.57in) overall length balances leverage with compact handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings enable fast identification and consistent tool organization. SKU 750810 is built for technicians who need reliable access and consistent fit across repeated use. With a durable steel alloy body, offset accessibility, and permanently stamped sizes, this wrench supports efficient work habits and dependable performance where space and grip matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.