Shop GENIUS TOOLS
Create Account
1 1/8in x 1 1/4in Double Ended Offset Ring Wrench
- Mfr # 753640
- Zoro # G723580299
original price:Â $51.65 , new price: $46.49 , 9 percent off
new price:Â
$
46.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 753640
- Zoro #
- G723580299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1 1/8 x 1 1/4 Inch Mirror Finish Durable Steel - 753640, Offset Ring Wrench Built for professional hand tool use, this double ended offset ring wrench combines two large SAE sizes in one forged tool. The offset ring design helps improve access on fasteners where straight wrenches are limited, while the mirror finish supports durability in demanding shop environments. Manufactured from chromium-vanadium steel alloy and heat treated for strength, it is designed to meet or exceed ANSI standards. Clear size stamps support fast identification during tool organization, and the 360mm length balances reach and control. Key Benefits Double ended offset ring wrench covers 1 1/8in and 1 1/4in sizes. 360mm (14.17in) overall length provides reach while maintaining controlled handling. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Mirror finish helps resist wear while keeping surfaces easier to clean. Permanently stamped sizes speed selection and support consistent tool organization. SKU 753640 is designed and made for professional technicians who need reliable performance over time. With its offset ring profile, durable steel construction, and clearly marked sizes, it fits well in automotive and industrial toolkits where strength, corrosion resistance, and fast identification matter day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.