Shop GENIUS TOOLS
Create Account
25 x 28mm Double Ended Offset Ring Wrench
- Mfr # 742528
- Zoro # G823580632
original price:Â $33.27 , new price: $29.94 , 10 percent off
new price:Â
$
29.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 742528
- Zoro #
- G823580632
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 25x28mm Mirror Finish Durable Chrome Vanadium Steel - 742528 Professional Ring Wrench SKU: 742528. This double ended offset ring wrench pairs 25mm and 28mm ring sizes in one tool, helping you match common fastener sizes without switching wrenches. The offset ring design supports access and knuckle clearance in tighter working areas while maintaining solid contact on the fastener. Built from chromium-vanadium steel alloy with a mirror finish, it's made for strength, durability, and corrosion resistance in demanding shop conditions. The overall length is 345mm (13.58 inches) to provide practical leverage and controlled handling for service and maintenance work. Key Benefits Double ended 25mm and 28mm ring sizes cover two fastener needs. Offset ring heads improve access and clearance around obstructions. Chrome vanadium steel alloy supports high strength and long service life. Forged and heat treated construction helps withstand heavy professional use. Mirror finish aids cleaning and provides added anti-corrosive protection. Permanently stamped sizes speed identification and improve tool organization. Designed and made for professional technicians, this wrench balances durability with everyday usability. The combination of forged, heat treated chrome vanadium steel and clear size markings supports reliable performance over time, while the mirror finish helps keep the tool easier to maintain in busy work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.