Shop GENIUS TOOLS
Create Account
25 x 28mm Box End Wrench
- Mfr # 722528
- Zoro # G323583744
product price:Â
$
35.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 722528
- Zoro #
- G323583744
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 25x28mm Matte Finish Durable Hand Tool - 722528, Offset Ring Wrench This 25 x 28mm double ended offset ring wrench is built for controlled fastener engagement where consistent torque and secure box-end contact matter. The offset pattern helps improve access around obstructions, while the matte finish supports a dependable grip in daily shop use. Made from Chromium-vanadium steel alloy, it is engineered for strength, durability, and anti-corrosive performance. With a 355mm overall length (13.98 inches), it provides a practical balance of reach and leverage, and the stamped size markings support fast identification during tool organization. Key Benefits 25 x 28mm box ends support secure engagement on matching fastener sizes. Offset ring design helps reach fasteners in tighter, obstructed working areas. 355mm length provides leverage while maintaining control in confined spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability under repeated heavy use. Stamped size markings enable quick identification and long-term tool organization. Meets or exceeds ANSI standards for dependable, professional-grade shop performance. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.