Shop GENIUS TOOLS
Create Account
1/4inDrive Universal Hand Sockets.
- Mfr # 253506
- Zoro # G223578895
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253506
- Zoro #
- G223578895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 6mm 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 253506 Hand Socket This 1/4in drive universal hand socket is built for controlled fastening and repeatable accuracy in a compact form. The 6mm, 12-point profile supports precise engagement while the short 33mm overall length helps when access is limited. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it combines strength with corrosion resistance for long service life. Size markings are stamped directly on the socket for quick identification and consistent tool organization. Key Benefits 1/4in drive universal hand socket design supports versatile, everyday fastening tasks. 6mm, 12-point configuration delivers accurate fit and dependable fastener engagement. 33mm overall length improves access and control in tight working spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and maintains a professional, clean appearance. Stamped size markings enable fast selection and permanent, easy identification. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians and built for heavy use, this socket focuses on practical durability: robust alloy construction, corrosion-resistant chrome finish, and permanently stamped size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.