Shop GENIUS TOOLS
Create Account
3/8in Dr. Universal joint
- Mfr # 380070
- Zoro # G223582120
original price:Â $7.63 , new price: $6.87 , 9 percent off
new price:Â
$
6.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380070
- Zoro #
- G223582120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Joint Socket 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 380070 Universal Joint Socket This 3/8in drive universal joint socket is built to add adjustability to your socket setup when straight access isn't possible. The joint provides a high degree of movement to help reach difficult-to-reach fasteners while maintaining controlled, smooth articulation. Made from high-strength Chrome Vanadium Steel, it's designed for durability and anti-corrosive performance in demanding shop conditions. Size markings are stamped for permanent identification, supporting faster tool organization and easier selection during repetitive work. Key Benefits 3/8 inch drive universal joint improves access around obstructions and tight spaces. High degree of movement helps reach difficult-to-reach fasteners with less repositioning. Chrome Vanadium Steel construction delivers high strength and long-term durability. Anti-corrosive properties support dependable performance in everyday professional environments. 54mm overall length keeps the joint compact while maintaining useful articulation. Stamped size identification improves tool organization and quick, permanent recognition. Meets or exceeds ANSI standards for professional-grade fit, performance, and consistency. Designed and made for professional technicians, this universal joint socket balances strength, compact sizing, and practical movement for service work where access angles change quickly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.