Shop GENIUS TOOLS
Create Account
3/8inDrive Universal Hand Sockets.3/8 inchSize
- Mfr # 365612
- Zoro # G923579895
original price:Â $9.41 , new price: $8.47 , 9 percent off
new price:Â
$
8.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365612
- Zoro #
- G923579895
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Universal Hand Socket 3/8 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 365612 (Universal Hand Socket) This 3/8 in. drive, 3/8 in. size universal hand socket is built for professional technicians who need reliable access in tight or awkward angles. The 12-point design and universal joint movement help maintain control when standard sockets can't reach the fastener cleanly. Made from Chromium-vanadium steel alloy with a high-strength chrome finish, it combines durability with anti-corrosive protection. The overall 51mm (2.01 in.) length supports a compact profile for confined work areas while keeping the socket easy to handle and identify. Key Benefits 3/8 inch drive and 3/8 inch size for common professional service tasks. 12-point universal hand socket design supports smoother engagement in restricted spaces. 180-degree adjustability helps reach difficult fasteners with better working angles. Chromium-vanadium steel alloy delivers high strength and long-term durability. High-strength chrome finish adds anti-corrosive protection for everyday shop use. Stamped size markings stay readable for quick, permanent identification. SKU 365612 is designed for heavy use and consistent performance, supporting efficient tool organization and dependable fitment. Its compact 51mm length and wide adjustability make it a practical solution when working around obstructions, helping reduce downtime caused by hard-to-access fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.