Shop GENIUS TOOLS
Create Account
32mm Hex Shank, 1 3/8in Hex Screwdriver Bit
- Mfr # 3988
- Zoro # G323581856
product price:Â
$
37.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3988
- Zoro #
- G323581856
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 32mm Size, 1 3/8 Inch Hex Drive, Durable Construction for Heavy-Duty Applications - 3988 Professional Hex Screwdriver Bit This professional hex screwdriver bit is built for technicians who need consistent fit and long-term durability on demanding jobs. With a 32mm hex shank and 1 3/8in hex drive, it's designed to deliver reliable engagement and straightforward compatibility within heavy-duty tool setups. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties for dependable performance over time. The heat-treated construction supports a tough exterior and strong inner core, while stamped size markings help keep tool storage accurate and efficient. Key Benefits 32mm hex shank with 1 3/8in hex drive for secure engagement. 60mm (2.36in) overall length balances access, leverage, and controlled handling. Chromium Molybdenum Alloy Steel delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Heat-treated design provides tough exterior with strong inner core performance. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards for performance and consistency requirements. SKU: 3988. It's a practical choice for users who prioritize durable materials, clear size identification, and standards-based manufacturing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.