Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Pentacle Bit 30mmL
- Mfr # 5020
- Zoro # G623583260
product price:Â
$
1.87
/ea
Sold in multiples of 4 for
$7.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5020
- Zoro #
- G623583260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-20 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Steel - 5020 Screwdriver Bit This T-20 pentacle screwdriver bit is built for consistent, repeatable fastener engagement in professional hand tool setups. The 1/4in hex shank format supports quick changes, and the 30mm overall length helps maintain control in tighter working areas while keeping the bit compact. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core for long service life. Size markings are stamped for clear identification, and the bit meets or exceeds ANSI standards. Key Benefits 1/4in hex shank fits compatible drivers for fast, secure bit changes. T-20 pentacle profile supports reliable drive engagement and controlled torque transfer. 30mm (1.18in) overall length helps access tight spaces with better handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design adds a tough exterior with superior inner core strength. Permanently stamped size markings simplify organization and quick identification in storage. SKU 5020 is designed for technicians who need a compact, durable pentacle bit that stays easy to identify and performs consistently under heavy use. With ANSI-compliant quality, corrosion resistance, and heat-treated strength, it supports long-term reliability in professional toolboxes and daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.