Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 125mmL
- Mfr # 1696
- Zoro # G123578971
product price:Â
$
24.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1696
- Zoro #
- G123578971
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size, 14mm Hex Shank Drive, 125mm Length, Durable Construction - 1696 Professional Screwdriver Bit This professional slotted screwdriver bit is built for controlled torque transfer and consistent fit. The 14mm hex shank drive pairs with a 2.5 x 16.0mm slotted tip, and the 125mm overall length helps reach fasteners where shorter bits fall short. Manufactured from High Speed Steel and heat treated for a tough exterior with a strong core, it is designed to handle repeated daily use while resisting corrosion. Stamped size markings support fast identification when organizing tools on the bench or in a kit. Key Benefits 2.5 x 16.0mm slotted tip supports precise engagement and reduced cam-out risk. 14mm hex shank drive provides secure bit retention and consistent power transfer. 125mm overall length improves access to recessed or hard-to-reach fasteners. High Speed Steel construction delivers high strength, durability, and anti-corrosive performance. Heat treated for a tough exterior and superior inner core strength. Stamped size markings enable quick, permanent identification for better tool organization. Built to meet professional expectations, this bit balances strength, reach, and easy identification in one dependable format. The combination of High Speed Steel, heat treatment, and ANSI-backed performance helps maintain reliable results over long service life in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.