Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Pentacle Bit 56mmL
- Mfr # 5220
- Zoro # G223582410
product price:Â
$
3.51
/ea
Sold in multiples of 2 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5220
- Zoro #
- G223582410
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-20 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 5220 Professional Screwdriver Bit This T-20 pentacle screwdriver bit is built for controlled, repeatable driving with a 1/4in hex shank and a 56mm overall length (2.2 inches). It is sized for quick identification and consistent fit in compatible bit holders and drivers. Manufactured from High Speed Steel and heat treated, the bit is designed to combine a tough exterior with strong core durability. Anti-corrosive properties help maintain performance and appearance in demanding work environments. Key Benefits 1/4in hex shank supports fast changes with common drivers and holders. T-20 pentacle profile delivers precise engagement for consistent, controlled driving. 56mm (2.2in) length balances reach and control in tight working areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Heat-treated design enhances exterior toughness with superior inner core strength. Stamped size marking enables quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and long-term heavy use, this bit focuses on durability, clear identification, and consistent driving performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.