Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T30 Star Screwdriver Bit 160mmL
- Mfr # 6730
- Zoro # G123580820
original price:Â $6.45 , new price: $5.81 , 9 percent off
new price:Â
$
5.81
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6730
- Zoro #
- G123580820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T30 Size 1/4 Inch Hex Shank 160mm Length Durable S2 Steel Drive - 6730 Professional Screwdriver Bit This T30 star screwdriver bit is built for professional hand tool setups that demand consistent fit and dependable torque transfer. The 1/4in hex shank makes it compatible with standard bit holders and drivers, while the 160mm length improves access when fasteners sit deeper or are harder to reach. Made from high speed steel, this bit is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support faster tool selection and cleaner organization in busy tool storage. Key Benefits T30 star screwdriver bit with 1/4in hex shank for secure fit. 160mm overall length helps reach recessed fasteners and tight access points. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers tough exterior with superior inner core strength. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed and made for professional technicians, this bit supports long-term, heavy-use service without sacrificing identification or consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.