Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 56mmL
- Mfr # 1496
- Zoro # G723579187
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1496
- Zoro #
- G723579187
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size 14mm Hex Shank 56mm Length Precision Screwdriver Bit - 1496, Professional Screwdriver Bit This precision screwdriver bit is designed for controlled, accurate fastening with a slotted profile and a secure 14mm hex shank. Its 56mm overall length helps balance reach and handling for detailed work, while the permanently stamped sizing supports fast identification when organizing tools. Built from high speed steel for strength, durability, and anti-corrosive properties, this bit is intended for professional technicians who rely on consistent performance over heavy use. It also meets or exceeds ANSI standards for dependable quality. Key Benefits 2.5 x 16.0mm slotted bit profile supports precise engagement and controlled driving. 14mm hex shank helps deliver a secure fit and reliable power transfer. 56mm overall length provides an effective balance of reach and control. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings simplify tool organization and quick identification. Meets or exceeds ANSI standards for consistent, professional-grade performance. Genius Tools Slotted Bit 2.5 x 16.0mm Size 14mm Hex Shank 56mm Length Precision Screwdriver Bit - 1496 is a practical choice for technicians who need clear sizing, durable materials, and standards-based quality in a compact slotted driver bit. Its high speed steel build and stamped identification make it well-suited for repeatable, day-to-day shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.