Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-30 Star Screwdriver Bit 125mmL
- Mfr # 7630
- Zoro # G223580454
product price:Â
$
6.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7630
- Zoro #
- G223580454
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-30 Size 1/4 Inch Hex Shank 125mm Length Durable Steel Drive - 7630, Torx/Star Screwdriver Bit SKU: 7630. This T-30 star (Torx-style) screwdriver bit is built for 1/4in hex shank drivers, offering a 125mm overall length for added reach while maintaining controlled engagement. It's designed for professional technicians who need consistent fit and dependable bit performance. Manufactured from High Speed Steel and heat treated for a tough outer surface with a strong inner core, this bit is engineered for durability and long service life. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 1/4in hex shank fits common bit holders and driver tools. T-30 star tip supports secure engagement and reduced cam-out. 125mm overall length improves access in recessed or hard-to-reach fasteners. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and superior inner core strength. Stamped size marking enables fast identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. The combination of High Speed Steel construction, heat treatment, and clear size stamping supports reliable day-to-day work while helping maintain an efficient, organized tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.