Shop GENIUS TOOLS
Create Account
14mm Hex Shank, 2.5 x 16.0mm Slotted Bit 88mmL
- Mfr # 1596
- Zoro # G323578511
product price:Â
$
14.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1596
- Zoro #
- G323578511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.5 x 16.0mm Size 14mm Hex Shank 88mm Length Durable Steel Construction - 1596 Slotted Screwdriver Bit SKU: 1596. This professional slotted screwdriver bit is built around a 14mm hex shank and a 2.5 x 16.0mm slotted profile for secure, stable engagement. The 88mm overall length helps balance reach and control when working with slotted fasteners. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it's designed to hold up under heavy, repeat use. Permanent size stamping supports fast identification and cleaner tool organization. Key Benefits 14mm hex shank provides a secure fit and stable power transfer. 2.5 x 16.0mm slotted bit profile supports accurate fastener engagement. 88mm overall length offers reach while maintaining controlled handling. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior and superior inner core strength. Stamped size markings enable quick identification and improved tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Its combination of material strength, heat treatment, and clear size identification supports efficient, repeatable work in demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.