Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-15 Pentacle Bit 88mmL
- Mfr # 5415
- Zoro # G623584526
original price:Â $6.10 , new price: $5.49 , 10 percent off
new price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5415
- Zoro #
- G623584526
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit T-15 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 5415 Screwdriver Bit This T-15 pentacle screwdriver bit is built for consistent fit and controlled driving with a standard 1/4in hex shank. At 88mm (3.46in) overall length, it provides added reach while maintaining stability in the fastener for accurate, repeatable work. Manufactured from High Speed Steel and heat treated, it combines a tough exterior with a strong inner core to support long-term durability. Size markings are stamped for permanent identification, helping keep bit selection fast and organized. Key Benefits 1/4in hex shank fits common bit holders for flexible tool compatibility. T-15 pentacle profile supports precise engagement for controlled screwdriving. 88mm overall length balances added reach with stable handling and accuracy. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior and resilient inner core. Stamped size markings ensure quick, permanent identification during tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and heavy-use environments, this bit is built to hold up over time while staying easy to identify in a busy kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.