Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, PZ 1 Posidriv Screwdriver Bit 88mmL
- Mfr # 1511
- Zoro # G923579239
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1511
- Zoro #
- G923579239
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 1/4 Inch Hex Shank PZ1 Posidriv Drive 88mm Length Durable Steel - 1511, Screwdriver Bit This PZ1 Posidriv screwdriver bit is built for consistent fit and controlled driving with a 1/4in hex shank. The 88mm overall length provides practical reach while keeping stability for accurate fastening in day-to-day professional work. Made from High Speed Steel and heat treated, it is designed for strength, durability, and resistance to corrosion. Clear, stamped size markings support fast identification when organizing or selecting bits during service work. Key Benefits 1/4in hex shank provides secure compatibility with standard bit holders. PZ1 Posidriv drive profile supports a precise fit for consistent driving. 88mm overall length balances added reach with solid control and stability. High Speed Steel construction delivers strength and durability with anti-corrosive properties. Heat-treated design creates a tough exterior and strong inner core. Stamped size marking enables quick, permanent identification for better tool organization. SKU 1511 is designed and made for professional technicians, built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.