14mm Metric Hex Nut Driver With Magnet 190mmL
- Mfr # 595564
- Zoro # G423584405
original price:Â $11.10 , new price: $9.99 , 10 percent off
new price:Â
$
9.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595564
- Zoro #
- G423584405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 14mm Metric Magnetic Tip 190mm Length - 595564 Professional Hand Tool This 14mm metric hex nut driver is built for consistent fastening control with added nut retention. A magnetic tip helps hold hardware in place, while the 190mm overall length provides practical reach without sacrificing handling. Designed for professional technicians, it combines a treated shaft and Chromium-vanadium steel alloy construction with an ergonomic hard impact plastic handle. Anti-corrosive and corrosion-resistant components support dependable use in demanding environments. Key Benefits 14mm hex nut driver with magnet helps retain nuts during positioning. 190mm overall length balances added reach with controlled turning leverage. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Treated shaft increases strength for heavy duty use and long-term reliability. Ergonomic hard impact plastic handle improves grip comfort and torque control. Corrosion-resistant hex nut holder supports consistent fit and extended service life. SKU: 595564. Built to meet professional expectations, this nut driver focuses on secure hardware handling, durable materials, and a handle design suited to frequent use. The combination of magnetic retention, treated shaft strength, and corrosion resistance helps maintain reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.