Shop GENIUS TOOLS
Create Account
6mm Metric Hex Nut Driver With Magnet 165mmL
- Mfr # 593556
- Zoro # G623583796
original price:Â $8.66 , new price: $7.79 , 10 percent off
new price:Â
$
7.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593556
- Zoro #
- G623583796
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 6mm Metric Magnetic Tip 165mm Length - 593556, Professional Hex Nut Driver This 6mm metric hex nut driver is built for consistent fastener control in professional service and shop environments. A magnetic tip helps keep nuts and bolts seated on the driver for steadier placement and fewer interruptions during work. With a 165mm overall length, it balances reach and handling for common access needs. The construction focuses on durability and long-term performance, pairing a treated shaft with an ergonomic hard impact plastic handle and a corrosion-resistant hex nut holder. Key Benefits 6mm hex nut driver with magnet helps retain nuts and bolts securely. 165mm overall length supports reach and control across varied fastening tasks. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Treated shaft increases strength and durability for tough, heavy-duty applications. Ergonomic hard impact plastic handle reduces fatigue and resists jobsite wear. Corrosion-resistant hex nut holder supports reliable fit and long service life. SKU: 593556. Designed for professional technicians, this tool is made for long-term, heavy-use performance while maintaining dependable fit and control. The combination of magnetic retention, durable alloy construction, and an impact-resistant handle makes it a practical choice for daily fastening work where reliability matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.