Shop GENIUS TOOLS
Create Account
5.5mm Metric Long Hex Nut Driver 245mmL
- Mfr # 593855
- Zoro # G423581619
product price:Â
$
11.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593855
- Zoro #
- G423581619
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Long Hex Nut Driver 5.5mm Size 245mm Length Precision Steel Handle - 593855, Professional Hex Nut Driver This 5.5mm metric long hex nut driver is built for controlled fastening where extra reach matters. With a 245mm overall length, it helps access recessed hex nuts while maintaining stable hand positioning and consistent engagement. Constructed from Chromium-vanadium steel alloy, the shaft is treated for increased strength and durability. An ergonomic hard impact plastic handle supports repeated professional use, and the corrosion-resistant hex nut holder helps keep the fit secure in demanding shop environments. Key Benefits 5.5mm long hex nut driver design reaches recessed and hard-to-access fasteners. 245mm overall length balances added reach with steady control during use. Chromium-vanadium steel alloy provides high strength and anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue over time. Corrosion-resistant hex nut holder supports a secure fit and reliable engagement. Designed for professional technicians, this metric long hex nut driver focuses on durable materials, dependable fit, and user comfort. The combination of treated steel construction and an ergonomic handle supports consistent performance in heavy-duty use while maintaining corrosion resistance for long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.