Shop GENIUS TOOLS
Create Account
7mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594557
- Zoro # G023583884
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594557
- Zoro #
- G023583884
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7mm Metric Magnetic Tip 180mm Length - 594557 Professional Hand Tool This 7mm metric hex nut driver is built for secure fastener handling and consistent control in professional service work. The magnetic tip helps retain nuts and bolts during positioning, while the 180mm overall length provides useful reach without sacrificing feel. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it's designed for long-term durability. The treated shaft supports heavy-duty applications, and the ergonomic hard impact plastic handle is shaped for a stable grip during repeated use. Key Benefits 7mm hex nut driver with magnet helps keep fasteners securely in place. 180mm overall length balances reach and control for varied service tasks. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive materials help maintain performance in demanding shop environments. Treated shaft increases strength and durability for tough, heavy-duty applications. Ergonomic hard impact plastic handle reduces fatigue and improves grip stability. SKU 594557 is professional grade and built for technicians who depend on dependable fit and long-lasting performance. With a corrosion-resistant hex nut holder and materials chosen for durability, it's a practical addition to a tool set focused on reliable daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.