Shop GENIUS TOOLS
Create Account
9/16in SAE Combination Flex Head Gear Wrench
- Mfr # 731918
- Zoro # G923582918
original price:Â $41.04 , new price: $36.94 , 9 percent off
new price:Â
$
36.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 731918
- Zoro #
- G923582918
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Flex Head Gear Wrench 9/16 Inch SAE, Flexible Ratcheting Head, Durable Chrome Finish - 731918 Professional Hand Tool This 9/16in SAE combination flex head ratcheting wrench is built for controlled, repeatable fastening where access and angle can be challenging. The combination pattern pairs an open-end wrench with a flexible ratcheting box end to help maintain progress without constantly repositioning. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in demanding shop conditions. Key Benefits 9/16in SAE combination pattern supports both open-end and ratcheting box-end work. Flex head improves access and positioning in tight or obstructed fastener locations. Ratcheting head speeds turning while minimizing wrench removal between strokes. Chromium-vanadium steel alloy delivers high strength for professional daily use. Anti-corrosive properties help resist rust and maintain long-term tool condition. Meets or exceeds ANSI standards for consistent fit, quality, and reliability. SKU 731918 is a professional-grade option for technicians who need a dependable SAE ratcheting wrench with added flexibility. The durable chrome finish supports longevity, while the combination design keeps the right wrench style in hand for varied fastening tasks and frequent repositioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.