14PC 1/4 & 3/8in Dr. SAE Hex Long Bit Socket Set

  • Mfr # BS-2314HL
  • Zoro # G423583736
product price: 
$
27.52
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-2314HL
Zoro #
G423583736
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 12 Piece SAE Long Length 1/4 Inch & 3/8 Inch Drive High Strength S2 Steel - BS-2314HL Long Hex Bit Socket Set This SAE long hex bit socket set is built for professional technicians who need consistent fit, strength, and reach. With both 1/4in and 3/8in drive sockets in one set, it supports a wide range of hand-tool setups while keeping hex sizes organized and easy to identify. Designed for heavy, repeat use, the bits are made from high speed steel with anti-corrosive properties and are manufactured to meet or exceed ANSI standards. The long-length format helps access fasteners in recessed areas while maintaining controlled engagement. Key Benefits 12-piece SAE long hex bit socket coverage for common service tasks. Includes both 1/4in and 3/8in drive sizes for tool compatibility. High speed steel construction supports strength, durability, and extended use. Anti-corrosive properties help protect the set in demanding shop environments. Precision-fit hex bits help reduce rounding and improve fastener engagement. Meets or exceeds ANSI standards for professional expectations and consistency. What's Included 1/4in Dr. SAE Hex Bit Socket 100mmL 208+3504 1/16in Hex Bit Socket 208+3505 5/64in Hex Bit Socket 208+3506 3/32in Hex Bit Socket 208+3507 7/64in Hex Bit Socket 208+3508 1/8in Hex Bit Socket 208+3510 5/32in Hex Bit Socket 208+3512 3/16in Hex Bit Socket 208+3514 7/32in Hex Bit Socket 208+3516 1/4in Hex Bit Socket 3/8in Dr. SAE Hex Bit Socket 110mmL 310+3518 9/32in Hex Bit Socket 310+3520 5/16in Hex Bit Socket 312+3524 3/8in Hex Bit Socket 314+3528 7/16in Hex Bit Socket 316+3532 1/2in Hex Bit Socket SKU BS-2314HL is a practical choice when you need long-reach SAE hex bit sockets that hold up to regular shop use. The combination of two drive sizes, durable steel construction, and ANSI-aligned manufacturing makes it a dependable set for maintaining tool consistency across varied jobs.

Ratings & reviews