Shop GENIUS TOOLS

8PC 1/4 & 3/8in Dr. Metric Long Wobble Hex Bit Sockets

  • Mfr # BS-2308WH
  • Zoro # G723584587

original price:  $13.63 , new price: $12.27 , 9 percent off
new price: 
$
12.27
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BS-2308WH
Zoro #
G723584587
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 8 Piece Metric Wobble 1/4 Inch & 3/8 Inch Drive Precision Sockets for Versatile Fastening - BS-2308WH This metric wobble hex bit socket set combines 1/4in and 3/8in drive sockets to help cover common hex fastener sizes in one organized holder. The wobble design supports improved access when straight-on alignment is difficult, helping you work more efficiently in tight or obstructed areas. Designed for professional technicians and serious DIY users, the set focuses on reliable fit, clear size identification, and durable construction for repeated shop use. Key Benefits Wobble hex bit design improves access around obstacles and tight clearances. Includes both 1/4in and 3/8in drive sockets for broader compatibility. Hard stamped sizes provide permanent, easy identification that won't rub off. Socket holder keeps pieces organized for faster selection and cleaner storage. High-Speed Steel construction supports strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 1/4in Dr. Metric Wobble Hex Bit Socket 70mmL 208+4333 3mm Wobble Hex Bit Socket 208+4334 4mm Wobble Hex Bit Socket 208+4335 5mm Wobble Hex Bit Socket 208+4336 6mm Wobble Hex Bit Socket 3/8in Dr. Metric Wobble Hex Bit Socket 110mmL 310+4547 7mm Wobble Hex Bit Socket 310+4548 8mm Wobble Hex Bit Socket 339+4549 9mm Wobble Hex Bit Socket 340+4550 10mm Wobble Hex Bit Socket SKU: BS-2308WH. Built for frequent fastening and service work, this wobble hex bit socket set prioritizes controlled engagement, quick identification, and consistent organization. It's a practical choice when you need metric hex bit sockets that store neatly, handle daily use, and help reach difficult fasteners.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.