Shop GENIUS TOOLS
Create Account
10PC Torque Handle(9x12) with Open End Heads, 6 - 30 Nm
- Mfr # TO-210N30
- Zoro # G523580260
original price:Â $189.70 , new price: $170.73 , 10 percent off
new price:Â
$
170.73
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TO-210N30
- Zoro #
- G523580260
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Handle Set 6 to 30 Nm 10 Piece Precision Adjustable Drive Durable Construction - TO-210N30 Torque Handle Tool Set SKU: TO-210N30. This 10-piece torque handle set covers 6-30 Nm for controlled fastening where consistent torque matters. The adjustable, interchangeable design keeps one handle compatible with multiple heads, helping streamline your setup and reduce tool changes. Designed for professional hand tool workflows, the set is organized for quick selection and secure storage. Sizes are stamped for easy identification and won't rub off, and the blow-molded case keeps each piece labeled and in place. Key Benefits Adjustable torque range from 6-30 Nm for repeatable, controlled tightening. Interchangeable 9x12mm fitting handle supports multiple head styles in one set. Stamped size markings stay legible and resist wear from regular handling. Blow-molded carry case keeps tools protected, organized, and easy to transport. Meets or exceeds ANSI standards established by the American National Standards Institute. Professional-grade design built for long-term, heavy-use performance and reliability. What's Included 092N30 Interchangeable Torque Handle, 6-30Nm 09RH20 1/4in Dr. Ratchet Head Fitting 091207 Open End Head Fitting, 7mm 091208 Open End Head Fitting, 8mm 091209 Open End Head Fitting, 9mm 091210 Open End Head Fitting, 10mm 091211 Open End Head Fitting, 11mm 091212 Open End Head Fitting, 12mm 091213 Open End Head Fitting, 13mm 091214 Open End Head Fitting, 14mm This set brings together a compact torque range, interchangeable 9x12mm fittings, and clear organization for efficient bench or mobile work. With labeled case storage and durable stamped markings, it supports repeatable results and faster tool selection while staying aligned with ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.