Shop GENIUS TOOLS
Create Account
14x18mm Dr. 19mm Open End Head
- Mfr # 141819
- Zoro # G723580718
product price:Â
$
22.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141819
- Zoro #
- G723580718
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 19mm Size, 14 x 18mm Drive, Durable Chrome Vanadium Steel - 141819 Professional Torque Wrench Head This 19mm open ended wrench head is designed for torque handle fittings with a 14 x 18mm drive interface. It's built for controlled fastening where consistent torque and a secure head-to-handle connection matter. Constructed from Chromium-vanadium steel alloy, it's engineered for strength, durability, and anti-corrosive performance in professional environments. Key Benefits 19mm open ended head fits torque handles with 14 x 18mm fittings. Chromium-vanadium steel alloy delivers high strength for long-term durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Meets or exceeds ANSI standards for quality and consistent performance. Professional grade design built for heavy use by working technicians. SKU 141819 is a focused, professional solution for adding a 19mm open end interface to compatible torque handles. With ANSI-aligned quality and chrome vanadium steel construction, it supports repeatable results and long service life in demanding toolboxes and maintenance routines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.